Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,550x600x120mm, Lt G
Mfr # CP556012
Zoro # G5828674
original price:
$1,420.61
4% off
new price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 4.72 in
- Color Light Gray
- NEMA Enclosure Type 4, 12
Product Information
- Brand Nvent Hoffman
- MFR # CP556012
- Zoro # G5828674
- UPC # 783510147433
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4.72 in |
Height | 21.65 in |
Size | 550 x 600 x 120 mm |
Width | 23.62 in |
Details
Item | Concept Hmi,Type 4,550x600x120mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Weight | 40 lb |
Series | Concept |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Front Plate | 555 mm / 21.86 in / 611 mm / 24.06 in |
Front Opening | 515 mm / 20.28 in / 530 mm / 20.87 in |
Description
Concept Hmi,Type 4,550x600x120mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 HSG GRN BULK (931BK)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- SOUTH MAIN HARDWARE 24-in 175-lb, Black, 50 Standard Nylon Tie (220230)
- GE SIZE 0-1 NORMALLY CLOSED AUXILIARY TERMINAL AND CONTACT BLOCK (CR305X100B)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- NVENT HOFFMAN Double-Bit Keys, Plastic (GKEY3MMDB)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- NVENT HOFFMAN Filter Box Fans, 16.38x16.38x7.38, Lt Gray, Steel (1RB120M)
- TRIPP LITE Wallmount Rack, 12U, Side mount, Heavy Duty (SRW12UHD)
- Nvent Hoffman Cabinet Accessory