Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,350x450x300mm, Lt G
Mfr # CP354530
Zoro # G5837747
original price:
$1,231.63
5% off
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 11.8 in
- Gauge 14 ga
- Width 17.72 in
Product Information
- Brand Nvent Hoffman
- MFR # CP354530
- Zoro # G5837747
- UPC # 783510162177
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 11.8 in |
Width | 17.72 in |
Height | 13.78 in |
Size | 350 x 450 x 300 mm |
Details
Item | Concept Hmi,Type 4,350x450x300mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
NEMA Enclosure Type | 4, 12 |
Color | Light Gray |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Weight | 40 lb |
Series | Concept |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Front Plate | 350 mm / 13.79 in / 461 mm / 18.16 in |
Front Opening | 310 mm / 12.2 in / 380 mm / 14.96 in |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Concept Hmi,Type 4,350x450x300mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- FLEX-STRUT Beam Clamp, Size 1/2" (FS-5725 E/G)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO2D1)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 48.00x36.00x16.00, SS Type 304 (A48H3616SSLP)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 20.00x16.00x10.00, Aluminum (A20H1610ALLP)
- NVENT HOFFMAN Handle Options, Steel (ELHP)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12125DC)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- Nvent Hoffman Cabinet Accessory