Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,350x450x120mm, Lt G
Mfr # CP354512
Zoro # G5828175
original price:
$1,033.95
4% off
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- NEMA Enclosure Type 4, 12
- Depth 4.72 in
Product Information
- Brand Nvent Hoffman
- MFR # CP354512
- Zoro # G5828175
- UPC # 783510147242
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4.72 in |
Size | 350 x 450 x 120 mm |
Width | 17.72 in |
Height | 13.78 in |
Details
Item | Concept Hmi,Type 4,350x450x120mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Series | Concept |
Weight | 23.70 lb |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Front Opening | 310 mm / 12.2 in / 380 mm / 14.96 in |
Front Plate | 350 mm / 13.79 in / 461 mm / 18.16 in |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Concept Hmi,Type 4,350x450x120mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- NVENT HOFFMAN Single-Sided Shelf, 19.00x15.00 (ESH1915V)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- Nvent Hoffman Cabinet Accessory