Shop All Cabinet Accessory
Nvent Hoffman
Concept Hmi, Type 4,300x400x120mm, Lt G
Mfr # CP304012
Zoro # G5828148
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- NEMA Enclosure Type 4, 12
- Size 300 x 400 x 120 mm
Product Information
- Brand Nvent Hoffman
- MFR # CP304012
- Zoro # G5828148
- UPC # 783510147228
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 300 x 400 x 120 mm |
Depth | 4.72 in |
Width | 15-3/4 in |
Height | 11.81 in |
Details
Item | Concept Hmi,Type 4,300x400x120mm,Lt G |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Watertight |
Series | Concept |
Weight | 20.30 lb |
Standards | UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA Type 4, 12; IEC 60529, IP66 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Front Plate | 300 mm / 11.83 in / 411 mm / 16.19 in |
Front Opening | 260 mm / 10.24 in / 330 mm / 12.99 in |
Description
Concept Hmi,Type 4,300x400x120mm,Lt G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1PR)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x72, Gray, Steel (AT8872)
- NVENT HOFFMAN Open Frame Rack, 72.00x20.25x15.00, Black, Aluminum 2-Post (EDR19FM38U)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 10.00x8.00x6.00, Fiberglass (A1086CHSCFGW)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- Nvent Hoffman Cabinet Accessory