Shop All Cabinet Accessory
Nvent Hoffman
COMPACT, Type 4X, 220x122x80mm, Aluminum
Mfr # CCA22128
Zoro # G6812768
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number CCAP2212
- Features Watertight, Corrosion-Resistant
- NEMA Enclosure Type 4X, 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # CCA22128
- Zoro # G6812768
- UPC # 783510666408
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Depth | 3.15 in |
Size | 220 x 122 mm |
Height | 8.66 in |
Width | 4.72 in |
Panel Size | 204 x 108 mm / 8.04 x 4.26 in |
External Dimensions | 220 x 122 mm / 8.66 x 4.80 in |
Details
Item | COMPACT,Type 4X,220x122x80mm,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number CCAP2212 |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Color | Traffic Gray |
Thickness | 0.16 in / 2 mm |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66 |
Weight | 2.90 lb |
Series | Compact |
Mounting | 82 x 204 mm / 3.23 x 8.03 in |
Conductive Panel | CCAP2212 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
COMPACT,Type 4X,220x122x80mm,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- IFM Wireable M8 connector (E12464)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WJTW-D)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x1 (A6612RT)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- Nvent Hoffman Cabinet Accessory