Shop All Cabinet Accessory
Nvent Hoffman
COMPACT Series 2 Heavy Duty Elbow, Fits
Mfr # CCS2EHDLG
Zoro # G5855773
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Fits 45 x 60 mm
- Size 1.77 in x 2.36 in
- Height 1.77 in
Product Information
- Brand Nvent Hoffman
- MFR # CCS2EHDLG
- Zoro # G5855773
- UPC # 783510418397
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Size | 1.77 in x 2.36 in |
Height | 1.77 in |
Width | 2.36 in |
Details
Item | COMPACT Series 2 Heavy Duty Elbow,Fits |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Fits 45 x 60 mm |
Color | Light Gray |
Weight | 2.50 lb |
Series | Compact Series 2 |
Protection Rating | IP55 |
Description
COMPACT Series 2 Heavy Duty Elbow,Fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88WP)
- Nvent Hoffman Cabinet Accessory