Shop All Cabinet Accessory
Nvent Hoffman
Compact Axial Fans, 24Vdc
Mfr # A6AXFN24
Zoro # G5844537
product price: $370.54
/ea
Free Shipping & Returns
$370.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 5.88 in x 5.88 in x 2-1/4 in
- Depth 2-1/4 in
- Height 5.88 in
Product Information
- Brand Nvent Hoffman
- MFR # A6AXFN24
- Zoro # G5844537
- UPC # 783510173920
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 5.88 in x 5.88 in x 2-1/4 in |
Depth | 2-1/4 in |
Height | 5.88 in |
Width | 5.88 in |
Fan Diameter | 6.77 in |
Details
Item | Compact Axial Fans,24Vdc |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Voltage | 24V DC |
Weight | 2.06 lb |
Standards | UL Component Recognized |
Airflow | 280 ftÂł/min / 476 mÂł/h |
Voltage DC | 24 V |
Max Current | 0.88 A |
Nominal Voltage | 24 V |
Description
Compact Axial Fans,24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 6ft (E2-10-20-028-0)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSPB3024)
- NVENT HOFFMAN Fan Cords (ACORD1)
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x18.00x12.00, Gray, Steel (ASE24X18X12NK)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- Nvent Hoffman Cabinet Accessory