Shop All Cabinet Accessory
Nvent Hoffman
COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum
Mfr # ECL606020
Zoro # G6851155
original price:
$2,888.95
16% off
Free Shipping & Returns
$2,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Depth 7.87 in
- NEMA Enclosure Type 3R, 4X, 12
- Color Light Gray
Product Information
- Brand Nvent Hoffman
- MFR # ECL606020
- Zoro # G6851155
- UPC # 783510371296
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 7.87 in |
Height | 23.62 in |
Size | 23.62 in x 23.62 in x 7.87 in |
Width | 23.62 in |
Details
Item | COMLINE,Type 4X,600x600x200mm,Gray,A |
Material | Aluminum |
Finish | Powder Coated |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Light Gray |
Features | Watertight, Corrosion-Resistant |
Standards | UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA File No. 42186: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; IEC 60529, IP66; Designed to meet NEBS™-Telcordia GR487, GR63, IEC 48D; Meets Type 3RX requirements; NEBS is a trademark of Telcordia |
Series | ComLine |
Weight | 25.38 lb |
Door Thickness | 2 mm / 0.08 in |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66 |
Body Thickness | 0.08 in / 2 mm |
Latch Points | 3 |
Description
COMLINE,Type 4X,600x600x200mm,Gray,A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/2 in., 150 ft (112NDBSG0000XZS)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95, (PTHS482428G4A)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- Nvent Hoffman Cabinet Accessory