Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 4.00x4.00, Gray, Steel
Mfr # F44GCP
Zoro # G6809137
$10.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Features Knockouts
- Size 4 in x 2-1/2 in
Product Information
- Brand Nvent Hoffman
- MFR # F44GCP
- Zoro # G6809137
- UPC # 783510522704
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 4 in x 2-1/2 in |
Width | 2-1/2 in |
Height | 4 in |
Details
Item | Closure Plate,4.00x4.00,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Features | Knockouts |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Type | Closure Plate |
Weight | 0.40 lb |
Protection Rating | NEMA Type 1; IP30 |
Knockouts Included | Yes |
Description
Closure Plate,4.00x4.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- NVENT HOFFMAN SYSPEND Aluminum HMI Front Plate, 325x375, Aluminum (SY3237AFP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Elbows, 4.00x4.00, Gray, Steel 45 deg. (F44LE45C)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- Nvent Hoffman Cabinet Accessory