Shop All Cabinet Accessory
Nvent Hoffman
Closure Plate, 2.50x2.50, Gray, Steel
Mfr # F22LP
Zoro # G5846743
original price:
$53.15
17% off
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 2-1/2 in x 2-1/2 in
- Color Gray
- NEMA Enclosure Type 12
Product Information
- Brand Nvent Hoffman
- MFR # F22LP
- Zoro # G5846743
- UPC # 783510182007
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 2-1/2 in x 2-1/2 in |
Height | 2-1/2 in |
Width | 2-1/2 in |
Details
Item | Closure Plate,2.50x2.50,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Application | Indoor |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Closure Plate |
Weight | 0.94 lb |
Sealing Plate Type | 90° |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Description
Closure Plate,2.50x2.50,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57G-12SNN2-C2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- TRIPP LITE Wallmount Rack, 9U, Switch Depth (SRW9U)
- Nvent Hoffman Cabinet Accessory