Shop All Cabinet Accessory
Nvent Hoffman
Climaguard Air-To-Air Indoor, 20.00x7.50
Mfr # XR200416012
Zoro # G5815277
Free Shipping & Returns
$1,753.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 20 in
- Depth 3 in
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # XR200416012
- Zoro # G5815277
- UPC # 783510113360
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 20 in |
Depth | 3 in |
Width | 7-1/2 in |
Size | 20 in x 7-1/2 in x 3 in |
Description
Climaguard Air-To-Air Indoor,20.00x7.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 150A, 600V AC, Indicating (AJT150)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- NVENT HOFFMAN Drip Shield Kit for Type 12 Free-Standin (ADK36HH)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN D-Box, Type 1, 24.00x24.00x8.00, Lt Gray (DBS24248G)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP424)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- Nvent Hoffman Cabinet Accessory