Shop All Electrical Box Hardware
Nvent Hoffman
Clamp Kit, Clamp Accessory, Stainless Steel
Mfr # AL16
Zoro # G8752396
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Clamp
- Material Stainless Steel
- Length 7.25 in
- Width 5 in
- Depth 0.97 in
Product Information
- Brand Nvent Hoffman
- MFR # AL16
- Zoro # G8752396
- UPC # 783510366568
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.25 in |
Width | 5 in |
Depth | 0.97 in |
Height (H) (inch) | 0.74 |
Height | 0.50 inch |
Height (H) (millimetre) | 19 |
Details
Item | Clamp Kit |
Accessory Type | Clamp |
Material | Stainless Steel |
Color | Unpainted |
For Use With | A4, A4S Enclosures |
Includes | (2) Clamps, Mounting Hardware |
Sub-Category | Locking Accessories |
Application | Replacement Clamps For Clamp-cover Enclosures |
Thickness (T) (millimetre) | 2.78 |
Finish | Polished |
Use With | A4, A4S enclosures |
Thickness (T) (gauge) | 12 |
Thickness | 12 ga / 2.78 mm |
Description
Clamp Kit, Material Stainless Steel, For Use With A4, A4S Enclosures, Sub-Category Locking Accessories, Application Replacement Clamps For Clamp-cover Enclosures, Includes (2) Clamps, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD20166)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A24N24MP)
- NVENT HOFFMAN Keylock Insert, Insert Accessory, Steel (CLKDBM3)
- NVENT HOFFMAN Panel Kit, Kit Accessory, Steel (AJCDFK)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A12P10)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Aluminum (A12P10AL)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A16P14)
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- Nvent Hoffman Electrical Box Hardware