Shop All Cabinet Accessory
Nvent Hoffman
Clamp-Cover, Type 4X, 14.00x12.00x6.00,
Mfr # A1412NFAL
Zoro # G5858896
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- For Use With For Use With Mfr. Model Number A14P12AL, A14P12G, A14P12
- NEMA Enclosure Type 3R, 4X, 12
- Features Watertight, Corrosion-Resistant
Product Information
- Brand Nvent Hoffman
- MFR # A1412NFAL
- Zoro # G5858896
- UPC # 783510566609
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 14 x 12 x 6 in |
Width | 12 in |
Height | 14 in |
Depth | 6 in |
Overall Length | 15-1/2 in |
Overall Width | 13.38 in |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Overall Dimensions | 15.50 x 13.38 in / 394 x 340 mm |
Details
Item | Clamp-Cover,Type 4X,14.00x12.00x6.00, |
Material | Aluminum |
Finish | Brushed |
For Use With | For Use With Mfr. Model Number A14P12AL, A14P12G, A14P12 |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
Standards | UL 50, 50E Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Thickness | 0.08 in / 2 mm |
Weight | 6.10 lb |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66 |
Conductive Panel | A14P12G |
Steel Panel | A14P12 |
Mounting | 14.75 x 10.00 in / 375 x 254 mm |
Aluminum Panel | A14P12AL |
Description
Clamp-Cover,Type 4X,14.00x12.00x6.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- DAYTON Circuit Breaker, NDB2-63 D25/2 Series 25A, 2 Pole, 480V AC, D Curve (5ZVF0)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SS6LP3PT)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABECC)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- Nvent Hoffman Cabinet Accessory