Nvent Hoffman

Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L


product price: $1,027.23
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel 316L
  • Finish Brushed #4
  • For Use With For Use With Mfr. Model Number A12P10G, A12P10
  • NEMA Enclosure Type 3R, 4X, 12
  • Size 12 x 10 x 6 in
See all product information

Product Information

Dimensions

Size 12 x 10 x 6 in
Height 12 in
Depth 6 in
Width 10 in
Overall Length 13-1/2 in
Overall Width 11.38 in
Overall Dimensions 13.50 x 11.38 in / 343 x 289 mm
Panel Size 10.75 x 8.88 in / 273 x 225 mm

Details

Item Clamp Cover,Type 4X,12.00x10.00x6.00,
Material Stainless Steel 316L
Finish Brushed #4
For Use With For Use With Mfr. Model Number A12P10G, A12P10
NEMA Enclosure Type 3R, 4X, 12
Color Unpainted
Features Watertight, Corrosion-Resistant
Gauge Body: 14 ga, Door: 16 ga
Standards UL 50 Listed; Type 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E27525; UL 508A, 508 Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66; Meets Type 3RX requirements
Weight 13 lb
Mounting 12.75 x 8.00 in / 324 x 203 mm
Steel Panel A12P10
Protection Rating NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Door Thickness 16 ga / 1.59 mm
Body Thickness 14 ga / 1.98 mm
Conductive Steel Panel A12P10G

Description

Clamp Cover,Type 4X,12.00x10.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.