Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7.09 in D, NEMA 12; 13, Screw On
Mfr # C8C8
Zoro # G7605245
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 8 in
- Depth 7.09 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # C8C8
- Zoro # G7605245
- UPC # 783510284879
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 8 in |
Depth | 7.09 in |
Width | 8 in |
Length | 12.70 inch |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 7.09 in, Enclosure Cover Features Screw Latch, Features Bonding Provision, Neoprene Gasket, Height 8 in, IP Rating 65, Metal Gauge 14 ga, Pedestal/Table Mounting, Series C5, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- SOUTHWIRE Cord Power Sply 16/3 250Ft Blk (16/3 SJEOOW 250')
- JR PRODUCTS DPDT ON/OFF/ON MOMENTARY SWITCH, BLACK (13025)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 10 in D (CSD162010)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30308)
- NVENT HOFFMAN Fiberglass Enclosure, 14 in H, 10 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A14107JFGQRR)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (AHE8X8X6)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- Nvent Hoffman Electrical Enclosures