Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On
Mfr # ASE8X8X6
Zoro # G7523266
product price: $39.87
/ea
$39.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # ASE8X8X6
- Zoro # G7523266
- UPC # 783510283933
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 8 in |
Length | 8.00 inch |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 8 in, IP Rating 30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (A12R128)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 29.53 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU756030)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806CHNF)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012ST)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- Nvent Hoffman Electrical Enclosures