Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On
Mfr # ASG8X8X4
Zoro # G7455883
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 8 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # ASG8X8X4
- Zoro # G7455883
- UPC # 783510283889
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 8 in |
Depth | 4 in |
Width | 8 in |
Length | 8.10 inch |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 8 in, IP Rating 30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-1/4-R)
- HALEX CHASE NIPPLE RIGID 1 in. D (90703)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Non Hinged Clamp (A1210CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFG)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30308)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12, Hinged (A606CHFL)
- Nvent Hoffman Electrical Enclosures