Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On
Mfr # ASE8X6X4NK
Zoro # G7451902
original price:
$42.52
20% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # ASE8X6X4NK
- Zoro # G7451902
- UPC # 783510283834
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 4 in |
Width | 6 in |
Length | 8.10 inch |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 8 in, IP Rating 30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AJA-R63/C)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 12 in D (A42SA3212LPPL)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C8)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 3 in D, NEMA 1, Screw On (ASE6X6X3)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412ST)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 9 in D (E16PBAM)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30308)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- Nvent Hoffman Electrical Enclosures