Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 60.06 in H, 48 in W, 10.06 in D, NEMA 12, Hinged
Mfr # A604810LP
Zoro # G2221716
product price: $3,227.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,227.99
Free 30-Day Returns
Key Features
- Height 60.06 in
- Nominal Enclosure Width 48 in
- Depth 10.06 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A604810LP
- Zoro # G2221716
- UPC # 783510265106
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 60.06 in |
Nominal Enclosure Width | 48 in |
Depth | 10.06 in |
Width | 48.06 in |
Length | 24.00 inch |
Width (In.) | 48.06 |
Panel Size | 56.00 x 44.00 in / 1422 x 1118 mm |
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10.06 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Lifting Eyes, Neoprene Gasket, Height 60.06 in, Interior Panel 32FR56, IP Rating 55, Metal Gauge 10/12/15 ga, Floor Mounting, Series A12L, Standards CSA Certified, cUL, IEC, UL Listed, Width 48.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO PROF EXT CORD 16/3SJT 50 (BYSL-750)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- AUTONICS Temperature Controller (21HJ35)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16166LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHSCFG)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412121206WC)
- Nvent Hoffman Electrical Enclosures