Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged
Mfr # A364212WFLP
Zoro # G8749465
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Nominal Enclosure Width 42 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A364212WFLP
- Zoro # G8749465
- UPC # 783510271909
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Nominal Enclosure Width | 42 in |
Depth | 12 in |
Width | 42 in |
Length | 41.00 inch |
Panel Size | 39.00 x 33.00 in / 991 x 838 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 42 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Mounting Holes, Neoprene Gasket, Height 36 in, Interior Panel 32FT66, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD483616)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (ASE24X24X8)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A604CHFTC)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- Nvent Hoffman Electrical Enclosures