Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 4; 12; 13, Hinged
Mfr # CSD36368
Zoro # G8754347
Free Shipping & Returns
$929.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Nominal Enclosure Width 36 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 4; 12; 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # CSD36368
- Zoro # G8754347
- UPC # 783510775308
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Nominal Enclosure Width | 36 in |
Depth | 8 in |
Width | 36 in |
Length | 40.75 inch |
Panel Size | 34.20 x 34.20 in / 869 x 869 mm |
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 36 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK34, IP Rating 66, Metal Gauge 14/16/18 ga, Wall Mounting, Series CW1, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- INTERMATIC Mech Timr Swtch 24H 120V (T103D89)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C16)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCLO)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 48 in H, 16 in D (A48SA3816LPPL)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 16 in D, Hinged (HSDH483616SS)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- Nvent Hoffman Electrical Enclosures