Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged
Mfr # A36N30BLP
Zoro # G8749921
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Nominal Enclosure Width 30 in
- Depth 8.62 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A36N30BLP
- Zoro # G8749921
- UPC # 783510861209
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Nominal Enclosure Width | 30 in |
Depth | 8.62 in |
Width | 30 in |
Length | 37.50 inch |
Panel Size | 32.00 x 28.50 in / 813 x 724 mm |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8.62 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Neoprene Gasket, Height 36 in, Interior Panel 32FT20, IP Rating 30, Metal Gauge 14/16 ga, Wall Mounting, Series A1M, Standards CSA Certified, cUL, IEC, UL Listed, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC/DC, 2PDT, 100 A, NEMA 3R (DTU223RB)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C12)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20248)
- Nvent Hoffman Electrical Enclosures