Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R, Hinged
Mfr # A24R2410HCR
Zoro # G8750271
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A24R2410HCR
- Zoro # G8750271
- UPC # 783510354954
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 10 in |
Width | 24 in |
Length | 29.25 inch |
Overall Length | 26 in / 660 mm |
Panel Size | 21.00 x 21.00 in / 533 x 533 mm |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Captive Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Collar Studs, Height 24 in, Interior Panel 32FT44, IP Rating 32, Metal Gauge 14/16 ga, Wall Mounting, Series A3M, Standards CSA Certified, UL Listed, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G117)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts (10STRBLAGPT25)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L38)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG8X8X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 4; 12, Hinged (A161410CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24208)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD242410)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB73)
- Nvent Hoffman Electrical Enclosures