Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 13, 4, Hinged
Mfr # A16H12BLP
Zoro # G7592557
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 16 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 4, 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A16H12BLP
- Zoro # G7592557
- UPC # 783510282455
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 16 in |
Depth | 8 in |
Nominal Enclosure Width | 12 in |
Length | 21.00 inch |
Panel Size | 13.00 x 9.00 in / 330 x 229 mm |
Details
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 16 in, Interior Panel 32FT25, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A4, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PB3FCIB)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, 12, 13, 4, 4X, Hinged (A1086CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, 12, 13, 4, Hinged (A20H16CLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, 1, Screw On (ASE18X18X6NK)
- NVENT HOFFMAN 24 H, 8 D, CONCEPT Window-Door Enclosures, 24.00x20 (CSD24208W)
- NVENT HOFFMAN Carbon Steel Sloped Top Enclosure, 20 in H, 20 in W, 13.09 in D, 12, 13, Screw On (C20C20)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, 1, Hinged (A12N106)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, 12, 4X, 6P, Hinged (HW-RHJ80606CHQRWW)
- Nvent Hoffman Electrical Enclosures