Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged
Mfr # A14N128
Zoro # G8750016
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Nominal Enclosure Width 12 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Product Information
- Brand Nvent Hoffman
- MFR # A14N128
- Zoro # G8750016
- UPC # 783510349660
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Nominal Enclosure Width | 12 in |
Depth | 8 in |
Width | 12 in |
Length | 14.25 inch |
Panel Size | 12.25 x 10.25 in / 311 x 260 mm |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 14 in, Interior Panel 32FT08, IP Rating 30, Metal Gauge 16 ga, Wall Mounting, Series A1SM, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP508612N)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3024C)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW343)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- NVENT HOFFMAN Fiberglass Enclosure, 24.19 in H, 24 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A24H2408GQRLP)
- NVENT HOFFMAN 316L Stainless Steel Concept Enclosure, 12 in H, 6 in D (CSD12126SS6)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (AHE10X10X6)
- Nvent Hoffman Electrical Enclosures