Shop All Electrical Box Hardware
Nvent Hoffman
Cage Nut, NOVAL Accessory, Steel
Mfr # P1032CN
Zoro # G8755817
product price: $41.99
/pk 20, $2.10/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 6.30 in
- Width 4 in
- Color Unpainted
- For Use With Any Enclosure
Product Information
- Brand Nvent Hoffman
- MFR # P1032CN
- Zoro # G8755817
- UPC # 783510340162
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 6.30 in |
Width | 4 in |
Height | 0.50 inch |
Details
Item | Cage Nut |
Material | Steel |
Color | Unpainted |
For Use With | Any Enclosure |
Sub-Category | Other Accessories |
Finish | Plated |
Description
Cage Nut, For Use With Any Enclosure, Sub-Category Other Accessories, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord and Cable Reels, Static Discharge Reel, 50', Single Lead, Nylon Coated, Yellow (HBL50SDN)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/4 to 1In (RB125-100)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2020)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A24P24SS6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A72P60)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- Nvent Hoffman Electrical Box Hardware