Shop All Cabinet Accessory
Nvent Hoffman
Butt-Splice Kit, Culus Classified Blac
Mfr # LBSKB
Zoro # G5827353
product price: $17.17
/ea
$17.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 12 ga
- Color Black
- Thickness 12 ga / 2.66 mm
Product Information
- Brand Nvent Hoffman
- MFR # LBSKB
- Zoro # G5827353
- UPC # 783510145866
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Butt-Splice Kit,Culus Classified Blac |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | Black |
Thickness | 12 ga / 2.66 mm |
Weight | 1.02 lb |
Description
Butt-Splice Kit,Culus Classified Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM025)
- SQUARE D Panelboard Main Breaker Kit, JDL, JGL, JJL, JLL, JRL, 250A, 347V, 3 Phase (N250MJ)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (RWP26BK)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE24X24X8SSNK)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- Nvent Hoffman Cabinet Accessory