Shop All Cabinet Accessory
Nvent Hoffman
Box Connector, 6.00x6.00, SS Type 304
Mfr # F66WBSS
Zoro # G5833617
original price:
$175.07
19% off
new price: $140.65
/ea
Free Shipping & Returns
$140.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Gauge 16 ga
- Features Watertight, Corrosion-Resistant
- NEMA Enclosure Type 4X
Product Information
- Brand Nvent Hoffman
- MFR # F66WBSS
- Zoro # G5833617
- UPC # 783510156503
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Height | 6 in |
Size | 6 in x 6 in |
Details
Description
Box Connector,6.00x6.00,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, 1, Screw On (SC181806G)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- NVENT HOFFMAN Free-Stand, Single or Dual Access, Type 12, 60.06x24.06x18.06, Steel (A602418FS)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- NVENT HOFFMAN CONCEPT Keyboard Box, 10.00x23.30x4.79, Gray, Steel (CKBC24)
- Nvent Hoffman Cabinet Accessory