Shop All Enclosure Covers & Accessories
Nvent Hoffman
BACKPLATE FOR ENCLOSURE, USED W/ A1210CHQR ENCLOSURE,
Mfr # A12P10
Zoro # G2844022
product price: $22.15
/ea
Sold in multiples of 5 for $110.75
$110.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 inch
- Length 10.75 inch
- Material Mild Steel
- Color White
- Finish Powder Coated
Product Information
- Brand Nvent Hoffman
- MFR # A12P10
- Zoro # G2844022
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.25 inch |
Length | 10.75 inch |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Details
Material | Mild Steel |
Color | White |
Finish | Powder Coated |
Thickness | 14 |
Weight | 1.6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC24(S))
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, NC (CPH02-B00-000A)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- Nvent Hoffman Enclosure Covers & Accessories