Shop All Cabinet Accessory
Nvent Hoffman
Aluminum Swing-Out Panels, 14.75x12.88
Mfr # A1614PSWPNL
Zoro # G5843085
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Color Unpainted
- Size 14-3/4 x 12.88 in
- Width 12.88 in
Product Information
- Brand Nvent Hoffman
- MFR # A1614PSWPNL
- Zoro # G5843085
- UPC # 783510171063
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 14-3/4 x 12.88 in |
Width | 12.88 in |
Height | 14-3/4 in |
Panel Size | 15.00 x 13.62 in / 381 x 346 mm |
Details
Item | Aluminum Swing-Out Panels,14.75x12.88 |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Thickness | 0.08 in / 2 mm |
Weight | 1.75 lb |
Series | PolyPro |
Description
Aluminum Swing-Out Panels,14.75x12.88
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1/2", Black, PK 1000 (CT-NCC-050-1000-BK)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P82)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (S506-2-R)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- Nvent Hoffman Cabinet Accessory