Shop All Cabinet Accessory
Nvent Hoffman
Accessplus Double-Hinge, Type 1, 36.00x2
Mfr # EWMW362430
Zoro # G5845885
product price: $1,156.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number EWMR36T or EWMR36S
- Height 36.02 in
- NEMA Enclosure Type 1
Product Information
- Brand Nvent Hoffman
- MFR # EWMW362430
- Zoro # G5845885
- UPC # 783510178666
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 36.02 in |
Width | 23.62 in |
Size | 36.02 in x 23.62 in x 30.01 in |
Depth | 30.01 in |
Details
Item | Accessplus Double-Hinge,Type 1,36.00x2 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number EWMR36T or EWMR36S |
NEMA Enclosure Type | 1 |
Color | Black |
Application | Indoor |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Load Rating | 300 lbs. |
Rack Units | 19 |
Load Capacity | 300 lb |
Series | AccessPlus |
Weight | 174 lb |
Standards | UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE) |
Protection Rating | NEMA Type 1; IP20 |
Additional Rack Angle, S=Square Hole T=Tapped Hole | EWMR36T or EWMR36S |
Description
Accessplus Double-Hinge,Type 1,36.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (JTN60030)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-AA)
- LITHONIA LIGHTING Wireless Occupancy Snsor Kit, 450 sq. ft. (SPODMR WR WH K1)
- NVENT HOFFMAN Reducer, 10x10 to 8x8, Gray, Steel (F1010G88R)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q25188ABE)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- Nvent Hoffman Cabinet Accessory