Shop All Cabinet Accessory
Nvent Hoffman
A48 Mounting Foot Kit
Mfr # A48MFTHDWK
Zoro # G6831799
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- Sub-Category Mounting Accessories
- Color Light Gray
- Thickness 0.07 in / 1.8 mm
Product Information
- Brand Nvent Hoffman
- MFR # A48MFTHDWK
- Zoro # G6831799
- UPC # 783510300074
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | A48 Mounting Foot Kit |
Material | Fiberglass |
Finish | Smooth Matte |
Sub-Category | Mounting Accessories |
Color | Light Gray |
Thickness | 0.07 in / 1.8 mm |
Weight | 0.20 lb |
Description
A48 Mounting Foot Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 5/8In (N248-336)
- MERSEN Open Fuse Block, 1 Poles, 200A Amp Range, 1000V AC/DC Volt Rating (P243C)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 10.00x10.00 (A1010116RT)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- Nvent Hoffman Cabinet Accessory