Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Door Enclosure, 42 in H, 8 in D
Mfr # CSD42368LG
Zoro # G6830015
product price: $1,058.27
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,058.27
Free 30-Day Returns
Key Features
- Height 42 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Product Information
- Brand Nvent Hoffman
- MFR # CSD42368LG
- Zoro # G6830015
- UPC # 783510295158
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 42 in |
Depth | 8 in |
Width | 914 |
Length | 38.00 inch |
Panel Size | 40.20 x 34.20 in / 1021 x 869 mm |
Details
Item - Electrical Enclosure | Door Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP66 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Type | Type 4 |
Weight | 102 |
Latch Style | 3-point |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Concept Panel | CP4236 |
Body Thickness | 14 ga / 1.9 mm |
Door Thickness | 14 ga / 1.9 mm |
Description
CONCEPT Single-Door Enclosures,42.00x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter, Nylon (9053A)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PB)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U050)
- Nvent Hoffman Electrical Enclosures