Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D
Mfr # E3PBGSS
Zoro # G6811596
product price: $433.59
/ea
Free Shipping & Returns
$433.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 2-3/4 in
- Material of Enclosure 304 Stainless Steel
- Color Unpainted
- Finish #4 Brushed
Product Information
- Brand Nvent Hoffman
- MFR # E3PBGSS
- Zoro # G6811596
- UPC # 783510594107
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 2-3/4 in |
Width | 83 in |
Length | 9.00 inch |
Hole Size | 22.5 mm |
Details
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | 304 Stainless Steel |
Color | Unpainted |
Finish | #4 Brushed |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4X, 12, 13; IEC 60529, IP66 |
IP Rating | IP66 |
Features | 4X Watertight, corrosion-resistant |
Number of Holes | 3 |
Type | Type 3R |
Weight | 2.5 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4X; IP66 |
Description
Pushbutton Enclosures,Type 4X,3PBX22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, Gray (NFP-1020)
- SQUARE D Thermal Unit, 35.4 to 50.0A (B70.0)
- CABLE WHOLESALE 19-26 AWG Platinum Tools UR Gel-Filled Connector, 25PK (18111-1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 200A, 600V AC, Indicating (LPJ-200SPI)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 30 in H, 8 in D (CSD30208SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16126)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 3 in D, NEMA 1, Screw On (ASE6X6X3)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- Nvent Hoffman Electrical Enclosures