Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On
Mfr # HSDS131006SS
Zoro # G5869633
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.13 in
- Depth 6 in
- Material of Enclosure 304 Stainless Steel
- Enclosure Cover Type Screw On
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # HSDS131006SS
- Zoro # G5869633
- UPC # 783510305185
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13.13 in |
Depth | 6 in |
Width | 257 |
Length | 17.90 inch |
Width (In.) | 10.13 |
Details
Item | HyShed Enclosure |
Item - Electrical Enclosure | HyShed Enclosure |
Material of Enclosure | 304 Stainless Steel |
Enclosure Cover Type | Screw On |
Color | Unpainted |
Finish | #4 Brushed |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number; E61997; UL and cUL Classified to IEC 60529, IP66, IP69; File Number; E503705; Mounting brackets required to meet UL/cUL external mounting requirement.; HOFFMAN Industrial Control Enclosures / Models HSDS##SS and HSDH##SS / HyShed Screw Cover and Hinged Cover holds a 3-A SSI; Replacement Parts and System Component Qualification Certificate and conforms to applicable provisions of 3-A Sanitary Standard for General Requirements, ANSI/3-A 00-01-2018; NSF 169 Special Purpose Food Equipment and Devices; 3-A SSI Replacement Parts and System Component Qualification; Certificate; NEMA/EEMAC Type 4, 4X, 12; DIN 40050-9, IP69K; IEC 60529, IP66, IP69 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP66 |
Thickness | 14 ga / 1.98 mm |
Conductive Panel | A12P10G |
Cover Screw Quantity | 8 |
Replacement Gasket | HSDS1310GSK |
Panel | A12P10 |
Stainless Steel Panel | A12P10SS |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66; IP69; IP69K |
Description
HyShed Screw Cover Enclosures,Type 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- BAYCO PROF EXT CORD 16/3SJT 50 (BYSL-750)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- NVENT HOFFMAN Fiberglass Enclosure, 24-1/4 in H, 20 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A24H2008GQRLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A12106CHNFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Hinged (A1614CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE6X4X4NK)
- Nvent Hoffman Electrical Enclosures