Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Enclosure, 48 in H, 16 in D, Hinged
Mfr # HSDH483616SS
Zoro # G6832544
product price: $7,405.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,405.95
Free 30-Day Returns
Key Features
- Height 48 in
- Depth 16 in
- Material of Enclosure 304 Stainless Steel
- Enclosure Cover Type Hinged
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # HSDH483616SS
- Zoro # G6832544
- UPC # 783510305338
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 48 in |
Depth | 16 in |
Width | 914 |
Length | 54.50 inch |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | 304 Stainless Steel |
Enclosure Cover Type | Hinged |
Color | Unpainted |
Finish | #4 Brushed |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number; E61997; UL and cUL Classified to IEC 60529, IP66, IP69; File Number; E503705; Mounting brackets required to meet UL/cUL external mounting requirement.; HOFFMAN Industrial Control Enclosures / Models HSDS##SS and HSDH##SS / HyShed Screw Cover and Hinged Cover holds a 3-A SSI; Replacement Parts and System Component Qualification Certificate and conforms to applicable provisions of 3-A Sanitary Standard for General Requirements, ANSI/3-A 00-01-2018; NSF 169 Special Purpose Food Equipment and Devices; 3-A SSI Replacement Parts and System Component Qualification; Certificate; NEMA/EEMAC Type 4, 4X, 12; DIN 40050-9, IP69K; IEC 60529, IP66, IP69 |
NEMA Rating | NEMA Type 12 |
Weight | 172 |
Thickness | 14 |
Replacement Gasket | HSDH4836GSK |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66; IP69; IP69K |
Panel | A48P36 |
Conductive Panel | A48P36G |
Description
HyShed Hinge Cover Enclosures,Type 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- HILLMAN 175' 20Ga Galv Wire (123106)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 12; 13, Screw On (A1010SC)
- NVENT HOFFMAN Mild Steel Door Enclosure, 60 in H, 16 in D (CSD603616LG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- NVENT HOFFMAN Fiberglass Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A16128JFGQRR)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD242410)
- Nvent Hoffman Electrical Enclosures