Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged
Mfr # CSD24168SS
Zoro # G8755126
Free Shipping & Returns
$1,786.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 16 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3R; 4; 4X; 12
- Material of Enclosure 304 Stainless Steel
Product Information
- Brand Nvent Hoffman
- MFR # CSD24168SS
- Zoro # G8755126
- UPC # 783510784102
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 16 in |
Depth | 8 in |
Width | 16 in |
Length | 28.90 inch |
Panel Size | 22.20 x 14.20 in / 564 x 361 mm |
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish #4 Brushed, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 24 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK18, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 24 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0744A)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A24R248HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 24 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU606030)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 10 in D (CSD242410WSS)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Screw On (A1210SC)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWW)
- Nvent Hoffman Electrical Enclosures