Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13
Mfr # A16H1208SSLP
Zoro # G8750777
product price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 12 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3; 3R; 3RX; 4; 4X; 12; 13
- Material of Enclosure 304 Stainless Steel
Product Information
- Brand Nvent Hoffman
- MFR # A16H1208SSLP
- Zoro # G8750777
- UPC # 783510240202
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 12 in |
Depth | 8 in |
Width | 12 in |
Length | 20.90 inch |
Panel Size | 13.00 x 9.00 in / 330 x 229 mm |
Description
Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 304 Stainless Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features Clamps, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel 32FT25, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4424SCSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Hinged (CSD12126)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CSD30208LG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (A12N106)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (A12R126NK)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, NEMA 4; 4X; 12; 13 (A12106PHC)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- Nvent Hoffman Electrical Enclosures