Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Enclosure, 15.13 in H, 8 in D, Screw On
Mfr # HSDS151208SS
Zoro # G6832474
product price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.13 in
- Depth 8 in
- Material of Enclosure 304 Stainless Steel
- Enclosure Cover Type Screw On
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # HSDS151208SS
- Zoro # G6832474
- UPC # 783510305215
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 15.13 in |
Depth | 8 in |
Width | 308 |
Length | 20.60 inch |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | 304 Stainless Steel |
Enclosure Cover Type | Screw On |
Color | Unpainted |
Finish | #4 Brushed |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number; E61997; UL and cUL Classified to IEC 60529, IP66, IP69; File Number; E503705; Mounting brackets required to meet UL/cUL external mounting requirement.; HOFFMAN Industrial Control Enclosures / Models HSDS##SS and HSDH##SS / HyShed Screw Cover and Hinged Cover holds a 3-A SSI; Replacement Parts and System Component Qualification Certificate and conforms to applicable provisions of 3-A Sanitary Standard for General Requirements, ANSI/3-A 00-01-2018; NSF 169 Special Purpose Food Equipment and Devices; 3-A SSI Replacement Parts and System Component Qualification; Certificate; NEMA/EEMAC Type 4, 4X, 12; DIN 40050-9, IP69K; IEC 60529, IP66, IP69 |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
Weight | 18.1 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66; IP69; IP69K |
Panel | A14P12 |
Conductive Panel | A14P12G |
Replacement Gasket | HSDS1512GSK |
Description
HyShed Screw Cover Enclosures,Type 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- CYBERPOWER Ups Replacement Batt Cartridge (RB0690X4A)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30246)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 4; 12; 13, Hinged (CTD364812)
- NVENT HOFFMAN Mild Steel Vented Enclosure, 34 in H, 12-3/4 in D (T1F130LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD20206)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- VYNCKIER Enclosure (A41-1212DT)
- Nvent Hoffman Electrical Enclosures