Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Concept Enclosure, 24 in H, 6 in D
Mfr # CSD24206SS
Zoro # G5877096
product price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 6 in
- Material of Enclosure 304 Stainless Steel
- Color Unpainted
- Finish #4 Brushed
Product Information
- Brand Nvent Hoffman
- MFR # CSD24206SS
- Zoro # G5877096
- UPC # 783510345617
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 6 in |
Width | 508 |
Length | 29.00 inch |
Panel Size | 22.20 x 18.20 in / 564 x 462 mm |
Details
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | 304 Stainless Steel |
Color | Unpainted |
Finish | #4 Brushed |
NEMA Rating | NEMA Type 3R |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
IP Rating | IP66 |
Type | Type 3R |
Weight | 30.4 |
Door Thickness | 16 ga / 1.59 mm |
Protection Rating | NEMA Type 3R; NEMA Type 4; NEMA Type 4X; NEMA Type 12; NEMA Type 13; IP66 |
Conductive Panel | CP2420G |
Panel | CP2420 |
Body Thickness | 16 ga / 1.59 mm |
Style | Quarter-turn |
Description
Stainless Steel CONCEPT Single-Door Encl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- HONEYWELL L4081B1096 Dual Aquastat (L4081B1096)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- TWISTER Twist On Wire Connector, Red/Yellow, PK50 (30-1047)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008LP)
- Nvent Hoffman Electrical Enclosures