Shop All Electrical Enclosures
Nvent Hoffman
Aluminum Enclosure, 20.12 in H, 11.02 in D
Mfr # SY405026A
Zoro # G6846036
product price: $2,326.06
/ea
Free Shipping & Returns
$2,326.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.12 in
- Depth 11.02 in
- Material of Enclosure Aluminum
- Color Unpainted
- Finish Anodized
Product Information
- Brand Nvent Hoffman
- MFR # SY405026A
- Zoro # G6846036
- UPC # 783510341145
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Height | 20.12 in |
Depth | 11.02 in |
Width | 625 |
Length | 27.50 inch |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Aluminum |
Color | Unpainted |
Finish | Anodized |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP65 |
Thickness | 12 ga / 2.5 mm |
Replacement Front Plate | SY4050AFP |
System Compatibility | Compact Series 2, Syspend 180-Max, Syspend 281-Max |
Description
SYSPEND Aluminum HMI Enclosure,Type 12,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATQR1-1/2)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (A6044SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161210)
- WIEGMANN 18 in H, 10 in D, Enclosure (SC121810NK)
- Nvent Hoffman Electrical Enclosures