Shop All Pipe & Tube Clamps
Nvent Caddy
Tubing Strut Clip, Size 3/4 In
Mfr # TSM0087
Zoro # G3489105
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Pipe Size (In.) 1/2 in
- Width (In.) 1 5/8 in
- Metal Detectable No
- Description/Special Features For Installation of Refrigeration, A/C Tubing, and PEX Piping
Product Information
- Brand Nvent Caddy
- MFR # TSM0087
- Zoro # G3489105
- UPC # 078285659848
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Width (In.) | 1 5/8 in |
Overall Width | 1 5/8 in |
For Pipe Size | 1/2 in |
For Copper Tube Size | 3/4 in |
For Maximum Outside Diameter | 7/8 in |
For Strut Channel Width | 1 5/8 in |
Details
Material | Polyamide |
Item | Tubing Strut Clip |
Metal Detectable | No |
Description/Special Features | For Installation of Refrigeration, A/C Tubing, and PEX Piping |
Standards | UL 2043 |
Minimum Operating Temperature | -40 Degrees F |
Clamp Style | C-Clip Strut Clamp |
Maximum Operating Temperature | 284 Degrees F |
Application | A/C Tubing, PEX Piping, Refrigeration |
Features | Fits Directly into Vertical and Horizontal Strut Channels, Snap-In and Twist Installation Requires No Tools |
Clamp Material | Polyamide |
Description
Tubing Strut Clip, Clamp Material Polyamide, For Copper Tube Size 3/4 in, For Maximum Outside Diameter 7/8 in, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Maximum Operating Temperature 284 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Chrome Plated Brass Barb x CPVC CTS Transition Coupling (APXCPVC12)
- NEWPORT BRASS Hot & Cold Water Dispenser in Antique Brass (106/06)
- ELKAY Elkay Kit-Replacement Pack (Lkbh1141A) (A55299)
- KOHLER Wand-Door-Sp (1215318-0)
- NVENT CADDY Riser Clamp, 10.25"L, 1"W, ElectroGalv (EZR0200)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389004)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In (454011)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSM0137)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In (COPC0300CP)
- NVENT CADDY Strut Cushion Clamp, 1-1/2 in. Pipe (CCC0187)
- DIXON Worm Gear Clamp, 1-1/16 to 2 in Clamp, SS Band, Domestic (HSS24)
- Nvent Caddy Pipe & Tube Clamps