Shop All Pipe & Tube Clamps
Nvent Caddy
Strut Cushion Clamp, 2 in. Pipe
Mfr # CCC0237
Zoro # G6110693
original price:
$20.32
13% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel with Polypropylene Cushion
- Pipe Size (In.) 2 in
- Type Tubing
- Height (In.) 1 19/32 in
- Width (In.) 3 in
Product Information
- Brand Nvent Caddy
- MFR # CCC0237
- Zoro # G6110693
- UPC # 00782856712770
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Height (In.) | 1 19/32 in |
Width (In.) | 3 in |
Length (In.) | 3 57/64 in |
Installed Height | 3 27/32 in |
Overall Length | 3 27/32 in |
Overall Height | 1 19/32 in |
For Maximum Outside Diameter | 2 3/8 in |
Overall Width | 1 9/16 in |
For Pipe Size | 2 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Zinc Chromate, Clamp Type Strut Clamp, Cushion Material Polypropylene, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Installed Height 3 27/32 in, Maximum Operating Temperature 145 Degrees F, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- JONES STEPHENS Galvanized Hex Bushing, 3/4 X 1/2 In (G1440107)
- AMERICAN STANDARD AmrStdWshbrok Ss VndlResis Urinl Strainr (7381408-200.0020A)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In (454007)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/8 In (389001)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389006)
- NVENT CADDY Riser Clamp (EZR0150)
- NVENT CADDY Riser Clamp (EZR0075)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500345137)
- Nvent Caddy Pipe & Tube Clamps