Shop All Pipe Hangers
Nvent Caddy
Split Ring Hanger, 1/2 In, 180 lb Max Load
Mfr # 4550050PL
Zoro # G2959792
original price:
$2.95
8% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring Hanger
- Material Cast Iron
- Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
- Length (In.) 1 1/2 in
- Metal Detectable Yes
Product Information
- Brand Nvent Caddy
- MFR # 4550050PL
- Zoro # G2959792
- UPC # 00782856368663
- Country of Origin China
- Category Pipe Hangers
Dimensions
Length (In.) | 1 1/2 in |
Pipe Size (In.) | 1/2 in |
Thread Size (In.) | 3/8 |
Rod Size | 3/8 in |
Overall Height | 1.5 in |
For Pipe Size | 1/2 in |
For Threaded Rod Size | 3/8 in |
For Maximum Outside Diameter | 13/16 in |
Thread Size | 3/8" |
Description
Split-Ring Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 13/16 in, For Pipe Size 1/2 in, For Threaded Rod Size 3/8 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Hanger Type Swivel Loop, Load Capacity 180 lb, Overall Height 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Cast Iron, 2 in Pipe Size, Socket (221646)
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76464-CP)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (Royal 110)
- NVENT CADDY Clevis Hanger, Size 1 1/2 In (4060150S4)
- NVENT CADDY J Hanger Felt Lined, Size 3 In (4180300FL)
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load (4010050EG)
- NVENT CADDY U Bolt w/ Nuts, 1/2 In, 435 lb Max Load (150M0050PL)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4550150PL)
- NVENT CADDY Clevis Hanger, 2 In, 610 lb Max Load (4010200EG)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 In (0500301692)
- Nvent Caddy Pipe Hangers