Shop All Pipe Hangers
Nvent Caddy
Speed Link, Wire/Fastener, 9.9ft Cable, PK2
Mfr # SLK2L3R2
Zoro # G9790767
product price: $47.79
/pk 2, $23.90/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Description/Special Features For Suspending Ductwork, Piping Or Equipment
- Max. Pressure 100 lb
- Standards cUL, SMACNA, UL Listed
- Metal Detectable Yes
Product Information
- Brand Nvent Caddy
- MFR # SLK2L3R2
- Zoro # G9790767
- UPC # 782856851066
- Country of Origin China
- Category Pipe Hangers
Dimensions
Width | 3/4" |
Height (In.) | 13/64 in |
Width (In.) | 13/64 in |
Length (In.) | 112 in |
Overall Height | 2 1/8 in |
Overall Length | 112 in |
Overall Width | 3/4 in |
Details
Description/Special Features | For Suspending Ductwork, Piping Or Equipment |
Max. Pressure | 100 lb |
Item | Speed Link |
Standards | cUL, SMACNA, UL Listed |
Metal Detectable | Yes |
Material | Steel |
Type | Wire and Fastener |
Max. Load (Lb.) | 100 lb |
Includes | Locking Device, Pre-Assembled Hook End Fitting, Wire |
Finish | Galvanized |
Load Capacity | 100 lb |
Maximum Allowable Load | 100 lb |
Compatible with Brand | nVent Caddy |
Description
Speed Link, Compatible with Brand nVent Caddy, Finish Galvanized, Includes Locking Device, Pre-Assembled Hook End Fitting, Wire, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- THRIFCO PLUMBING 1/4 Inch X 1/8 Inch Copper Fitting Reducer Coupling (5436170)
- AMERICAN STANDARD Serin Wallmount Faucet (T06B302.002)
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4550050PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- NVENT CADDY Clevis Hanger, 3 In, 1130 lb Max Load (4010300EG)
- NVENT CADDY Split Ring Hanger, Size 1 1/2 In (4550150EG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1010050CP)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In (1150400EG)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560006017)
- Nvent Caddy Pipe Hangers