Shop All Pipe & Tube Clamps
Nvent Caddy
Riser Clamp
Mfr # EZR0600
Zoro # G2153674
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electrogalvanized Steel
- Pipe Size (In.) 6 in
- Max. Load (Lb.) 1,570 lb
- Finish zinc plated
- Height (In.) 1 1/2 in
Product Information
- Brand Nvent Caddy
- MFR # EZR0600
- Zoro # G2153674
- UPC # 782856956105
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 6 in |
Height (In.) | 1 1/2 in |
Width (In.) | 6 39/64 in |
Length (In.) | 16 in |
Fits Tube Size | 1 in |
Bolt Size (In.) | 25/64 |
Mounting Hole Diameter | 0.52 in |
Bolt Diameter | 25/64 in |
Overall Height | 1.5 in |
Bolt Center-to-Center Length | 12 3/4 in |
Bolt Length | 25/64 in |
For Pipe Size | 6 in |
Overall Width | 1 1/2 in |
Overall Length | 16 in |
For Maximum Outside Diameter | 6 5/8 in |
Description
Riser Clamp, Bolt Diameter 25/64 in, Bolt Length 25/64 in, Clamp Material Steel, Clamp Material Finish Electrogalvanized, For Maximum Outside Diameter 6 5/8 in, For Pipe Size 6 in, Load Capacity 1,570 lb, Mounting Hole Diameter 0.52 in, Overall Height 1.5 in, Overall Length 16 in, Overall Width 1 1/2 in, For Use On Pipe, Standards MSS SP-58, Type 8, WW-H-171, Type 8, Bolt Center-to-Center Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT15812S)
- ANVIL 2" x 1" Malleable Iron Reducer Coupling Class 150 (0310089404)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- NVENT CADDY Strut Cushion Clamp, 1 In Pipe (CCC0125)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100EG)
- NVENT CADDY Insulated Strut Clamp, 3/4 In.Pipe (CCC0100)
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- NVENT CADDY Strut Clamp, 3/8 In.Tube or 1/4In.Pipe (CCC0050)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- Nvent Caddy Plumbing Accessories