Shop All Pipe & Tube Clamps
Nvent Caddy
Riser Clamp
Mfr # EZR0400
Zoro # G2153717
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electrogalvanized Steel
- Pipe Size (In.) 4 in
- Max. Load (Lb.) 810 lb
- Finish Electro-Galvanized
- Height (In.) 1 1/4 in
Product Information
- Brand Nvent Caddy
- MFR # EZR0400
- Zoro # G2153717
- UPC # 782856956082
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 4 in |
Height (In.) | 1 1/4 in |
Width (In.) | 4 1/2 in |
Length (In.) | 13 in |
Fits Tube Size | 1" |
Bolt Size (In.) | 25/64 |
Bolt Center-to-Center Length | 10 in |
Bolt Length | 25/64 in |
Bolt Diameter | 25/64 in |
Overall Height | 1.25 in |
For Maximum Outside Diameter | 4 1/2 in |
Overall Length | 13 in |
For Pipe Size | 4 in |
Overall Width | 1 1/4 in |
Mounting Hole Diameter | 0.52 in |
Description
Riser Clamp, Bolt Diameter 25/64 in, Bolt Length 25/64 in, Clamp Material Steel, Clamp Material Finish Electrogalvanized, For Maximum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Load Capacity 810 lb, Mounting Hole Diameter 0.52 in, Overall Height 1.25 in, Overall Length 13 in, Overall Width 1 1/4 in, For Use On Pipe, Standards MSS SP-58, Type 8, WW-H-171, Type 8, Bolt Center-to-Center Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size (6RDA2)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/2 In (RIGD0150S4)
- NVENT CADDY Strut Cushion Clamp, 1 In Pipe (CCC0125)
- NVENT CADDY One Piece Pipe Clip, 2 In, 350 lb Max (CD5B37CP)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 1 In (389007)
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- Nvent Caddy Plumbing Accessories