Shop All Strut Channel Accessories
Nvent Caddy
Nut, Threaded Rod, 1/2In, 2250 lb
Mfr # SN50
Zoro # G3641933
original price:
$8.59
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Electro-Galvanized Steel
- Description/Special Features For Attachment Of Threaded Rod And Hardware To Standard Strut Channel
- Beam Width 4
- Length (In.) 7/8 in
Product Information
- Brand Nvent Caddy
- MFR # SN50
- Zoro # G3641933
- UPC # 078285664941
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Beam Width | 4 |
Length (In.) | 7/8 in |
Rod Size | 1/2 in |
Height (In.) | 3/4 in |
Flange Width (In.) | 7/16 in |
Thread Size (In.) | 1/2 |
Width (In.) | 7/8 in |
Rod Size (RS) | 0.5 |
Details
Item | Nut |
Finish | Electrogalvanized |
Material | Electro-Galvanized Steel |
Description/Special Features | For Attachment Of Threaded Rod And Hardware To Standard Strut Channel |
Metal Detectable | Yes |
Max. Load (Lb.) | 2,250 lb |
Type | Threaded Rod |
Static Load (F) | 10000 |
Description
Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/2"x8", Black (Y-08-900-BK)
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum (52NY33)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- NVENT CADDY Conduit Clamp, 2 In EMT, Silver (SCH32B)
- NVENT CADDY Conduit Clamp, 4 In EMT, Silver (SCH72B)
- NVENT CADDY Channel Nut, Threaded Rod, 3/8In, 500 lb (CRLS37EG)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- FLEX-STRUT Channel Nut, 5/16" (FS-5/16NS E/G)
- Nvent Caddy Strut Channel Accessories