Shop All Electrical Box Hardware
Nvent Caddy
Mounting Bracket, Steel, -
Mfr # TSGB24
Zoro # G2158746
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 17 to 26 in
- Width 292 mm
- Depth 38 mm
- Color Silver
Product Information
- Brand Nvent Caddy
- MFR # TSGB24
- Zoro # G2158746
- UPC # 00782856476245
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 17 to 26 in |
Width | 292 mm |
Depth | 38 mm |
Length (Straight Wireway) | 17 in to 26 in |
Box Depth | 38 |
Height | 10.00 millimetre |
Details
Item | Mounting Bracket |
Material | Steel |
Color | Silver |
Characteristics | Can be Mounted on Face or Inside of Stud |
Sub-Category | Mounting Accessories |
Function | Mounts One or More 1-1/2 or 2-1/8" Deep Boxes Between Wood or Metal Studs |
For Use With | Between Studs |
Finish | Pregalvanized |
Stud Spacing | 432-660.00 |
Description
Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Between Studs, Mounts One or More 1-1/2 or 2-1/8 in Deep Boxes Between Wood or Metal Studs Function, Can be Mounted on Face or Inside of Stud, Length 17 in to 26 in, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- FLEX-STRUT Channel Nut, 5/8" (FS-5/8NS E/G)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- NVENT CADDY Box Support Bracket, Steel, - (766A)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- Nvent Caddy Electrical Box Hardware