Shop All Electrical Box Hardware
Nvent Caddy
Mounting Bracket, Steel, -
Mfr # TSGB16
Zoro # G1868693
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 11 to 18 in
- Width 286 mm
- Depth 38 mm
- Color Silver
Product Information
- Brand Nvent Caddy
- MFR # TSGB16
- Zoro # G1868693
- UPC # 078285647616
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 11 to 18 in |
Width | 286 mm |
Depth | 38 mm |
Length (Straight Wireway) | 11 in to 18 in |
Box Depth | 38 |
Height | 10.00 millimetre |
Details
Item | Mounting Bracket |
Material | Steel |
Color | Silver |
For Use With | Between Studs |
Characteristics | Can be Mounted on Face or Inside of Stud |
Function | Mounts One or More 1-1/2 or 2-1/8" Deep Boxes Between Wood or Metal Studs |
Sub-Category | Mounting Accessories |
Stud Spacing | 280-458.00 |
Finish | Pregalvanized |
Description
Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Between Studs, Mounts One or More 1-1/2 or 2-1/8 in Deep Boxes Between Wood or Metal Studs Function, Can be Mounted on Face or Inside of Stud, Length 11 in to 18 in, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MPLS)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- NVENT CADDY Box Bracket, NOVAL Accessory, Steel (TEB23)
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A72P60)
- Nvent Caddy Electrical Box Hardware